This product requires certification to purchase.

9 x 7 in. Control Valve Aluminum Sign

National Fire Products

9 x 7 in. Control Valve Aluminum Sign

  • Fast #
  • Part #NFP101560
  • Item #9436197
  • Manufacturer Part #FP101408
3.6 out of 5 Customer Rating
Brand image
National Fire Products

9 x 7 in. Control Valve Aluminum Sign

  • Fast #
  • Part #NFP101560
  • Item #9436197
  • Manufacturer Part #FP101408
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500 Pallet: 30000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9" x 7" aluminum sign
  • Pre-drilled holes for installation
  • Red with white lettering
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
9 in
Weight
0.1 lb
Width
7 in
Characteristics & Features
Lettering
Control Valve
Material
Aluminum
Warranty & Product Information
Application
Fire Protection
Product Type
Fire Sprinkler Sign
UPC
781889815267