This product requires certification to purchase.

Spare Sprinkler Head Storage Box, 6 Head ESFR

National Fire Products

Spare Sprinkler Head Storage Box, 6 Head ESFR

  • Fast #
  • Part #NFP101906E
  • Item #10294630
  • Manufacturer Part #NFP101906E
5 out of 5 Customer Rating
Brand image
National Fire Products

Spare Sprinkler Head Storage Box, 6 Head ESFR

  • Fast #
  • Part #NFP101906E
  • Item #10294630
  • Manufacturer Part #NFP101906E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows for on-site storage of spare heads and head wrenches per NFPA guidelines
  • Includes knockouts to accommodate common sprinkler sizes
  • Hinged door to protect contents from the elements
  • Mounting holes for easy installation on most surfaces
  • Finish: Red
  • Material: Steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3.18 in
Height
6.18 in
Length
14.21 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Storage
Product Type
Spare Head Box
Type
NFP101906E
UPC
781889975909