This product requires certification to purchase.

12 x 1/2 in. SHP Flexible Drop Reducing Nipple

National Fire Products

Specflex® 12 x 1/2 in. SHP Flexible Drop Reducing Nipple

  • Fast #
  • Part #NFP2314D
  • Item #10100033
  • Manufacturer Part #RDL-1212-UP
5 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 12 x 1/2 in. SHP Flexible Drop Reducing Nipple

  • Fast #
  • Part #NFP2314D
  • Item #10100033
  • Manufacturer Part #RDL-1212-UP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inlet Size of 1-1/4" MNPT
  • Outlet Size options of 1/2"
  • Requires Certification

Specifications

Collection:
Specflex®
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fits Pipe Size:
1-1/4 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
12 in
Product Type:
Flexible Sprinkler Drops
UPC:
781889922637