This product requires certification to purchase.

24 in. Low Profile Open Gate Bracket Assembly

National Fire Products

Specflex® 24 in. Low Profile Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240424
  • Item #10100037
  • Manufacturer Part #OTBSS-PA-24
3.7 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 24 in. Low Profile Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240424
  • Item #10100037
  • Manufacturer Part #OTBSS-PA-24
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 550
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24" Bracket for low profile applications
  • Open gate design with quick release lever
  • Easily adjustable
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Collection
Specflex®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Flexible Sprinkler Drops
Type
NFP240424
UPC
781889922675