6 x 1/2 in. SH Flexible Drop Reducing 90
Specflex® 6 x 1/2 in. SH Flexible Drop Reducing 90
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet Size of 1" MNPT
- Outlet Size options of 1/2" or 3/4"
Specifications
- Collection:
- Specflex®
- Elbow Degree:
- 90
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Length:
- 6
- Product Type:
- Flexible Sprinkler Drops
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889922545