This product requires certification to purchase.

6 x 3/4 in. SH Flexible Drop Reducing 90

National Fire Products

Specflex® 6 x 3/4 in. SH Flexible Drop Reducing 90

  • Fast #
  • Part #NFP2306F
  • Item #10100025
  • Manufacturer Part #LRDL-34
3.4 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 6 x 3/4 in. SH Flexible Drop Reducing 90

  • Fast #
  • Part #NFP2306F
  • Item #10100025
  • Manufacturer Part #LRDL-34
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 2240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inlet Size of 1" MNPT
  • Outlet Size options of 1/2" or 3/4"
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fits Pipe Size
1 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
6 in
Characteristics & Features
Collection
Specflex®
Fitting Type
Elbow
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Flexible Sprinkler Drops
UPC
781889922552