This product requires certification to purchase.

9 x 1/2 in. SHP Flexible Drop Reducing Nipple

National Fire Products

Specflex® 9 x 1/2 in. SHP Flexible Drop Reducing Nipple

  • Fast #
  • Part #NFP2310D
  • Item #10100030
  • Manufacturer Part #RDL-129-UP
5 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 9 x 1/2 in. SHP Flexible Drop Reducing Nipple

  • Fast #
  • Part #NFP2310D
  • Item #10100030
  • Manufacturer Part #RDL-129-UP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inlet Size of 1-1/4" MNPT
  • Outlet Size options of 1/2" or 3/4"
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fits Pipe Size
1-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
9 in
Characteristics & Features
Collection
Specflex®
Fitting Type
Nipple
Warranty & Product Information
Product Type
Flexible Sprinkler Drops
UPC
781889922606