20-3/4 in. Undermount Rectangular Concrete Bathroom Sink in Earth
Cabrillo 20-3/4 in. Undermount Rectangular Concrete Bathroom Sink in Earth
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer! - better protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- Undermount installation creates an integrated look
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cabrillo
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Opening:
- 1-3/4
- Length:
- 20-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 4-1/4 in
- Sink Depth:
- 5
- Sink Installation Type:
- Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 816683026349
- Vessel Only:
- No
- Width:
- 14-3/4