20 x 16 in. Rectangular Drop-in Bathroom Sink in Antique Copper
Tatra 20 x 16 in. Rectangular Drop-in Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in installation simplifies setup
- Pre-installed sound-dampening pads reduce noise
- 1.5" drain
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tatra
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 20 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 13 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 817315010262
- Width:
- 16 in