This product requires certification to purchase.

NATURAL GAS CONVERSION KIT FOR 1582LP

NATURAL GAS CONVERSION KIT FOR 1582LP

  • Fast #
  • Part #RU000206
  • Item #12123302
  • Manufacturer Part #U0002-06
5 out of 5 Customer Rating
Brand image

NATURAL GAS CONVERSION KIT FOR 1582LP

  • Fast #
  • Part #RU000206
  • Item #12123302
  • Manufacturer Part #U0002-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Convert propane fire pit to natural gas
  • Compatible with the Geneva 72” low rectangle fire table (1582LP)
  • Includes 8’ 3/8” natural gas hose, quick connect socket,#19 (4.22 mm) orifice, air mixer sleeve, conversion plaque and cable kit
  • Rust and weather resistant
  • Must be installed by a certified natural gas technician
  • CSA certified
  • Requires Certification
Dimensions & Measurements
Height
7/16 in
Length
7/16 in
Width
0-7/16 in
Characteristics & Features
Color Finish Name
Grey
Material
Copper, Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
RU000206