This product requires certification to purchase.

1/4 in. ODS X 5/16 ODF X 4 in. TEE 2/PK

NAVAC

1/4 in. ODS X 5/16 ODF X 4 in. TEE 2/PK

  • Fast #
  • Part #NF1011
  • Item #10095242
  • Manufacturer Part #F1011
5 out of 5 Customer Rating
Brand image
NAVAC

1/4 in. ODS X 5/16 ODF X 4 in. TEE 2/PK

  • Fast #
  • Part #NF1011
  • Item #10095242
  • Manufacturer Part #F1011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
5/16 in
Fitting Sizes
1/4 in x 1/4 in x 5/16
Characteristics & Features
Fitting Type
Reducing
Material
Brass, Copper
Warranty & Product Information
Type
NF1011
UPC
811245032394