This product requires certification to purchase.

1/4 x 3/8 in. Hose

NAVAC

1/4 x 3/8 in. Hose

  • Fast #
  • Part #NNHB1
  • Item #8035543
  • Manufacturer Part #NHB1
4.5 out of 5 Customer Rating
Brand image
NAVAC

1/4 x 3/8 in. Hose

  • Fast #
  • Part #NNHB1
  • Item #8035543
  • Manufacturer Part #NHB1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
6 ft
Pressure - Maximum
3200 psi
Characteristics & Features
Color Finish Name
Black
Tool Type
Hose
Electrical & Operational Information
Pressure - High
640
Warranty & Product Information
Product Type
Hose
UPC
811245030673