This product requires certification to purchase.

4 cfm Vacuum Pump

NAVAC

4 cfm Vacuum Pump

  • Fast #
  • Part #NNP4DLM
  • Item #9551159
  • Manufacturer Part #NP4DLM
5 out of 5 Customer Rating
Brand image
NAVAC

4 cfm Vacuum Pump

  • Fast #
  • Part #NNP4DLM
  • Item #9551159
  • Manufacturer Part #NP4DLM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Highest capacity cordless pump
  • High-performance lithium battery - high-capacity, up to 1 hr running time
  • Brushless DC technology - lightweight at 15.4 lb, highly efficient
  • Compact design - easy-to-carry, easy-to-store
  • Twin cylinder - high ultimate vacuum down to 15 um
  • Backflow prevention check valve
  • Isolation valve and lifting hook
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15 um
CFM
4 ft3/min
Height
9-2/5 in
Length
12-2/5 in
Width
4-2/5 in
Characteristics & Features
Pump Stage
2
VA Cat 60 Hz
18
Electrical & Operational Information
Horsepower
1/2 hp
Power Source
Battery
Volts
18V
Warranty & Product Information
Pump Application
Residential
UPC
811245031281