This product requires certification to purchase.

5/8 in. x 2-1/2 in. Slip Fit Copper Braze Tee

NAVAC

5/8 in. x 2-1/2 in. Slip Fit Copper Braze Tee

  • Fast #
  • Part #NF1006
  • Item #10095238
  • Manufacturer Part #F1006
4.3 out of 5 Customer Rating
Brand image
NAVAC

5/8 in. x 2-1/2 in. Slip Fit Copper Braze Tee

  • Fast #
  • Part #NF1006
  • Item #10095238
  • Manufacturer Part #F1006
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Fitting Type
Straight Tee
Material
Brass, Copper
Warranty & Product Information
Type
NF1006
UPC
811245032356