6 cfm Intelligent Control Vacuum Pump
6 cfm Intelligent Control Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- DC Technology
- Vacuum Measurement
- Automatic Control Valve
- Smart Control
- Twin Cylinder
Specifications
- CE Approved:
- No
- CFM:
- 6 ft3/min
- Capacity:
- 20 oz
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 3/8 in x 1/2 in
- Height:
- 11-9/10 in
- Horsepower:
- 3/4 hp
- Length:
- 5-3/10 in
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Stage:
- 2
- Smart Home Enabled:
- No
- Tool Type:
- Vacuum Pump
- UL Listed:
- No
- UPC:
- 811245030024
- Volts:
- 110V
- Weight:
- 25.35 lb
- Width:
- 14 in