This product requires certification to purchase.

3 ft/ Evacuation Hose

NAVAC

Big Boy 3 ft/ Evacuation Hose

  • Fast #
  • Part #NNH34AB
  • Item #10417222
  • Manufacturer Part #NH34AB
4.4 out of 5 Customer Rating
Brand image
NAVAC

Big Boy 3 ft/ Evacuation Hose

  • Fast #
  • Part #NNH34AB
  • Item #10417222
  • Manufacturer Part #NH34AB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Length
3 ft
Pressure - Maximum
72.5 psi
Characteristics & Features
Collection
Big Boy
Color Finish Name
Black
Electrical & Operational Information
Pressure - High
72.5
Warranty & Product Information
Product Type
Hose
Type
NNH34AB
UPC
811245033803