This product requires certification to purchase.

1-1/8 in. Power Tube Expander Kit

This product has been replaced by

No image available
BreakFree® Power Tube Expander Kit
Manufacturer Part #NTE11L2
NAVAC

BreakFree® 1-1/8 in. Power Tube Expander Kit

  • Fast #
  • Part #NNTE11L
  • Item #9743985
  • Manufacturer Part #NTE11L
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
BreakFree® Power Tube Expander Kit
Manufacturer Part #NTE11L2
NAVAC

BreakFree® 1-1/8 in. Power Tube Expander Kit

  • Fast #
  • Part #NNTE11L
  • Item #9743985
  • Manufacturer Part #NTE11L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • One button operation and automatic pressure relief
  • Complete an expansion in 12 sec
  • Quick connect heads sizing 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in and 1-1/8 in
  • Large capacity lithium battery, up to 200 expansions per charge
  • Quick charge in 30 min
  • Battery power indicator
  • LED flashlight
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in;1/2 in;5/8 in;3/4 in;7/8 in;1 in;1-1/8 in
Weight
3.4 lb
Characteristics & Features
Battery Type
Lithium
Collection
BreakFree®
Electrical & Operational Information
Power Source
Battery
Volts
7.4V
Warranty & Product Information
Type
NNTE11L
UPC
811245031946