This product requires certification to purchase.

7/8 in. Power Tube Bender Kit

NAVAC

BreakFree® 7/8 in. Power Tube Bender Kit

  • Fast #
  • Part #NNTB7L
  • Item #10084376
  • Manufacturer Part #NTB7L
5 out of 5 Customer Rating
Brand image
NAVAC

BreakFree® 7/8 in. Power Tube Bender Kit

  • Fast #
  • Part #NNTB7L
  • Item #10084376
  • Manufacturer Part #NTB7L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
BreakFree®
Handle Type:
Ergonomic
Height:
7 in
Pipe Capacity:
1/4 in - 7/8 in
Power Source:
Battery
Tool Type:
Tube Bender
Type:
NNTB7L
UPC:
811245031090
Volts:
7.4V
Watts:
14.8 W
Weight:
6.2 lb
Width:
9-4/5 in