This product requires certification to purchase.

2 cfm Cordless Vacuum Pump

NAVAC

BreakFree® Cordless Series 2 cfm Cordless Vacuum Pump

  • Fast #
  • Part #NNP2DLM
  • Item #7848484
  • Manufacturer Part #NP2DLM
5 out of 5 Customer Rating
Brand image
NAVAC

BreakFree® Cordless Series 2 cfm Cordless Vacuum Pump

  • Fast #
  • Part #NNP2DLM
  • Item #7848484
  • Manufacturer Part #NP2DLM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
5.1 oz
CFM
2 ft3/min
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in x 3/8 in
Height
7-1/2 in
Length
9-1/5 in
Weight
8.4 lb
Width
3-1/2 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
BreakFree® Cordless Series
Number of Tools Included
1
Pump Stage
2
Tool Type
Vacuum Pump
Electrical & Operational Information
AMP
7.5
Power Source
Battery
Volts
18V
Warranty & Product Information
UL Listed
No
UPC
811245030598