This product requires certification to purchase.

Dual Stage 7 CFM Vacuum Pump

NAVAC

Dual Stage 7 CFM Vacuum Pump

  • Fast #
  • Part #NNP7DP2
  • Item #10417224
  • Manufacturer Part #NP7DP2
3.6 out of 5 Customer Rating
Brand image
NAVAC

Dual Stage 7 CFM Vacuum Pump

  • Fast #
  • Part #NNP7DP2
  • Item #10417224
  • Manufacturer Part #NP7DP2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L (R32) compatible expanded application
  • Dual stage integrated cylinder design - high ultimate vacuum, high-reliability
  • Lifting hook - safe and convenient for roof top use
  • Internal check valve prevent oil backflow
  • Forced oil circulation - improved efficiency and durability
  • Requires Certification
Dimensions & Measurements
Capacity
15 um
CFM
7 ft3/min
Height
11-3/10 in
Length
14 in
Width
5 in
Characteristics & Features
Pump Stage
2
VA Cat 60 Hz
115
Electrical & Operational Information
Horsepower
3/4 hp
Volts
115V
Warranty & Product Information
Type
NNP7DP2
UPC
811245032066