This product requires certification to purchase.

Manifold Gauge for R-32, R-410A, R-22, AND R-454B

NAVAC

Manifold Gauge for R-32, R-410A, R-22, AND R-454B

  • Fast #
  • Part #NN2A4B
  • Item #10419392
  • Manufacturer Part #N2A4B
5 out of 5 Customer Rating
Brand image
NAVAC

Manifold Gauge for R-32, R-410A, R-22, AND R-454B

  • Fast #
  • Part #NN2A4B
  • Item #10419392
  • Manufacturer Part #N2A4B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accurate - precision pressure gauge with class 1 accuracy
  • Impact-resistant design, durable rubber cover
  • Aluminum body with 1/4 turn ball valve handle
  • Reliable, efficient and durable, better work experience
  • Folding hook - hidden hook design, easy-to-transport
  • R32, R454B compatible for wider applications
  • 3-1/8 in large dial, color coded for easy reading
  • A2L refrigerants on outer rings for better reading
  • Phosphorescent - glow in the dark
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/8 in
Pressure - Maximum
800 psi
Characteristics & Features
Material
Aluminum
Refrigerant
R-22, R-32, R-410A, R-454B
Warranty & Product Information
Product Type
Manifold Gauge
Type
NN2A4B
UPC
811245032103