This product requires certification to purchase.

Refrigerant Hoses with Low Loss Valve

NAVAC

Refrigerant Hoses with Low Loss Valve

  • Fast #
  • Part #NNH5SC
  • Item #9551138
  • Manufacturer Part #NH5SC
5 out of 5 Customer Rating
Brand image
NAVAC

Refrigerant Hoses with Low Loss Valve

  • Fast #
  • Part #NNH5SC
  • Item #9551138
  • Manufacturer Part #NH5SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
5 ft
Pressure - Maximum
4000 psi
Characteristics & Features
A2L Compatible
No
Color Finish Name
Blue, Red, Yellow
Number of Tools Included
3
Refrigerant
R-410A
Tool Type
Hose
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
800
Warranty & Product Information
Product Type
Hose
Type
NNH5SC
UPC
811245031298