This product requires certification to purchase.

180 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater

Navien

180 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater

  • Fast #
  • Part #NNHW700180SULP
  • Item #11458693
  • Manufacturer Part #NHW700-180SU, LP
4.2 out of 5 Customer Rating
Brand image
Navien

180 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater

  • Fast #
  • Part #NNHW700180SULP
  • Item #11458693
  • Manufacturer Part #NHW700-180SU, LP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel HEX
  • Universal Indoor/Outdoor
  • Residential & Commercial Applications
  • Integrated Control Panel
  • Requires Certification
Dimensions & Measurements
Depth
9-3/10 in
Duct Size
3 in x 5 in
Flow Rate
6.6 gpm
Height
23 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
60 lb
Width
14 in
Characteristics & Features
Indoor Outdoor
Indoor, Outdoor
Vent Type
Concentric
Water Heater Type
Tankless
Electrical & Operational Information
BTU
180000
Condensing
No
Emission
Low NOx
Fuel Type
Propane
Maximum Temperature
140
MBH
180
Minimum Temperature
98
Power Source
Gas
Pressure - Low
15
Temperature Range
98 to 140 Deg F
Volts
120V
Warranty & Product Information
Application
Residential, Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
NSF
NSF 5
NSF Certified
Yes
Type
NNHW700180SULP
Uniform Energy Factor (UEF)
0.81
UPC
884954937564