This product requires certification to purchase.

65 gal. Hybrid Electric Heat Pump Water Heater

Navien

65 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #NNWP50065
  • Item #11782666
  • Manufacturer Part #NWP500-65
4.2 out of 5 Customer Rating
Brand image
Navien

65 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #NNWP50065
  • Item #11782666
  • Manufacturer Part #NWP500-65
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Tank
  • Top and Side Connections
  • Demand Response Ready CTA-2045 Port
  • Built-in WiFi
  • Quiet operation, less than 45dB
  • Energy Star Rating
  • 5 Operation Modes
  • Easy to Use Multi-line LED Control Panel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
25 in
Characteristics & Features
Water Heater Type
Heat Pump
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Product Type
Water Heater
Type
NNWP50065
UPC
884954967608