This product requires certification to purchase.

COMBI 130 MBTU DHW / 130 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED

This product has been replaced by

No image available
NCB700-240/130LNASMEUS
Manufacturer Part #PNCB7000058002
Navien

COMBI 130 MBTU DHW / 130 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED

  • Fast #
  • Part #NNCB240130HRAL
  • Item #11743571
  • Manufacturer Part #NCB-240/130H, RAL
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
NCB700-240/130LNASMEUS
Manufacturer Part #PNCB7000058002
Navien

COMBI 130 MBTU DHW / 130 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED

  • Fast #
  • Part #NNCB240130HRAL
  • Item #11743571
  • Manufacturer Part #NCB-240/130H, RAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 15:1 TDR DHW
  • 95% AFUE
  • VENTING 2" UP TO 65'; 3" UP TO 150'
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
12-4/5 in
Height
29-3/10 in
Included Components
Conversion Kit Included
Yes
Characteristics & Features
AFUE
95 %
Boiler Type
Combination Boiler
Heat Exchanger Type
Stainless Steel
Media
Hot Water
Vent Type
Direct Vent
Electrical & Operational Information
AMP
15
BTU
130000
BTU Heat Rating
104000 Btu/h
Condensing
Yes
Emission
Low NOx
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
Input (MBH)
130000 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
ASME
ASME-H
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ENERGY STAR URL
https://www.energystar.gov/productfinder/product/certified-boilers/results?formId=df24d216-069e-4614-82ac-4d200356553b&scrollTo=1100&search_text=&fuel_type_filter=&brand_name_isopen=1&can_integrate_hot_water_heating_filter=&markets_filter=United+States&zip_code_filter=&product+types+to+select=Select+a+Product+Category&sort_by=efficiency_afue&sort_direction=desc&page_number=0&lastpage=0&brand_name_filter=Navien
NSF Certified
Yes
Type
NNCB240130HRAL
UPC
884954966847