High Efficiency - Condensing - Combi Gas Boiler - 60 MBH - 15:1 DHW
This product has been replaced by
Manufacturer Part #NCB-190/060H, RAL
NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 60 MBH - 15:1 DHW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10Product Details
Product Description
- Easy installation and 2" PVC venting capable
- Half-inch gas pipe capable up to 24'
- Built-in temperature control and display
- Field gas convertible
- BTU heat rating for space heating: 60,000 btu/h
- Input: DHW 160 MBH
- 2" or 3" venting options up to 150" with PVC, CPVC, PP and SS venting options provide ample installation options.
- Built-in Zone control for up to three zone pumps or 3 zone valves allows for quick and easy system integration.
- Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability.
- Vent installation device (VID)
Product Information
-
Green