This product requires certification to purchase.

High Efficiency - Condensing - Combi Gas Boiler - 80 MBH - 15:1 DHW

This product has been replaced by

COMBI 80 MBTU DHW / 80 MBTU BLR  / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
Navien COMBI 80 MBTU DHW / 80 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
Manufacturer Part #NCB-190/080H, RAL
Navien

NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 80 MBH - 15:1 DHW

  • Fast #
  • Part #NNCB190080H
  • Item #9305463
  • Manufacturer Part #NCB190/080H
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

COMBI 80 MBTU DHW / 80 MBTU BLR  / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
Navien COMBI 80 MBTU DHW / 80 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
Manufacturer Part #NCB-190/080H, RAL
Navien

NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 80 MBH - 15:1 DHW

  • Fast #
  • Part #NNCB190080H
  • Item #9305463
  • Manufacturer Part #NCB190/080H
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy installation and 2" PVC venting capable
  • Half-inch gas pipe capable up to 24'
  • Built-in temperature control and display
  • Field gas convertible
  • BTU heat rating for space heating: 80,000 btu/h
  • Input: DHW 160 MBH
  • 2" or 3" venting options up to 150" with PVC, CPVC, PP and SS venting options provide ample installation options.
  • Built-in Zone control for up to three zone pumps or 3 zone valves allows for quick and easy system integration.
  • Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability.
  • Vent installation device (VID)
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
12-4/5 in
Flow Rate
4.1 gpm
Height
29-3/10 in
Length
17-3/10 in
Return Pipe Connection
1 in
Supply Pipe Connection Size
1/2 in
Width
17-3/10 in
Characteristics & Features
AFUE
95 %
Boiler Type
Combi Boiler
Brand Model Compatibility
NCB-H
Collection
NCB-H Series
Installation Type
Wall Mount
Material
Carbon Steel, Stainless Steel
Media
Hot Water
Vent Type
Direct Vent
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
80000
BTU Heat Rating
74000 Btu/h
Condensing
Yes
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
Input (MBH)
80 MBH
MBH
80
Volts
120V
Watts
200 W
Warranty & Product Information
ANSI
ANSI Z21.13
Application
Residential
ASME
ASME H
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
NSF
No
NSF Certified
Yes
UL Listed
No
UPC
884954921624