This product requires certification to purchase.

399K BTU - High Efficiency - Condensing Heating Boiler

Navien

NFB-C Series 399K BTU - High Efficiency - Condensing Heating Boiler

  • Fast #
  • Part #NNFB399C
  • Item #7962427
  • Manufacturer Part #NFB-399C
4.4 out of 5 Customer Rating
Brand image
Navien

NFB-C Series 399K BTU - High Efficiency - Condensing Heating Boiler

  • Fast #
  • Part #NNFB399C
  • Item #7962427
  • Manufacturer Part #NFB-399C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fire tube stainless heat exchanger with non-metallic condensate drain pan
  • 15.3:1 TDR
  • 160 PSI max. operating pressure
  • 97.5% TE
  • Built-in 3 zone pump dry contact relays
  • Common vent up to 4 units and cascade up to 32 units
  • Venting 3" (Up To 60 FT) 4" (Up To 150 FT)
  • NG or LP Field Gas Convertible
  • 7" Color touch display
  • Approved for up to 10,100 ft. and glycol up to 50%
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
9.6 gal
Depth
22-3/10 in
Height
32-4/5 in
Length
25-1/10 in
Return Pipe Connection
1-1/2 in
Supply Pipe Connection Size
1-1/2 in
Width
25-1/10 in
Characteristics & Features
AFUE
97.5 %
Boiler Type
High Efficiency Boiler
Brand Model Compatibility
NFB-C
Collection
NFB-C Series
Installation Type
Wall Mount
Material
Carbon Steel, Stainless Steel
Vent Type
Direct Vent
Electrical & Operational Information
AMP
12
Automatic Shut-Off
Yes
BTU
399000
BTU Heat Rating
399000 Btu/h
Condensing
Yes
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
Input (MBH)
399 MBH
MBH
399
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.13
Application
Residential, Light Commercial
ASME
ASME H
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
NSF
No
NSF Certified
No
UL Listed
No
UPC
884954907567