This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Navien

NHW-AI Series 199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700199AING
  • Item #10245824
  • Manufacturer Part #NHW700-199AI, NG
5 out of 5 Customer Rating
Brand image
Navien

NHW-AI Series 199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700199AING
  • Item #10245824
  • Manufacturer Part #NHW700-199AI, NG
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel hex
  • Built-in pump and buffer tank
  • Residential & commercial applications
  • Built-in recirculation pump & buffer tank
  • NaviTech stainless steel heat exchanger and burner
  • Interior unit for indoor installations
  • NaviVent 3" x 5" concentric venting
  • Available in NG or LP
  • Cascading capable
  • Low NOx emissions (20 ppm)
  • Requires Certification

Specifications

AMP:
1.5, 5
Application:
Commercial, Residential
BTU:
199000
CEC Compliant:
For Sale in CA
Collection:
NHW-AI Series
Condensing:
No
Depth:
10-3/10 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
7.4 gpm
Fuel Type:
Natural Gas
Height:
26-1/2 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
100
Minimum Temperature:
30
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Temperature Range:
98 to 140 Deg F
UL Listed:
No
UPC:
884954937595
Uniform Energy Factor (UEF):
0.81
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
115 W
Weight:
65 lb
Width:
17-3/10 in
Wireless Communication:
Wi-Fi