This product requires certification to purchase.

Primary Manifold Kit

Navien

Primary Manifold Kit

  • Fast #
  • Part #NGFFMMSOZUS002
  • Item #7716177
  • Manufacturer Part #GFFM-MSOZUS-002
3.3 out of 5 Customer Rating
Brand image
Navien

Primary Manifold Kit

  • Fast #
  • Part #NGFFMMSOZUS002
  • Item #7716177
  • Manufacturer Part #GFFM-MSOZUS-002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • NFB ser primary mani kit
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
18-3/5 in
Warranty & Product Information
Application
Hydronic, Radiant Heating System
NSF Certified
No
UPC
884954907574