This product requires certification to purchase.

Stainless Steel FNPT 1-1/2 x 1-1/2 x 1 in. Valve Manifold

This product has been replaced by

NCB-H and NFC-H Series Primary Manifold
Navien NCB-H and NFC-H Series Primary Manifold
Manufacturer Part #30026576C
Navien

Stainless Steel FNPT 1-1/2 x 1-1/2 x 1 in. Valve Manifold

  • Fast #
  • Part #N30026576B
  • Item #10012161
  • Manufacturer Part #30026576B
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

NCB-H and NFC-H Series Primary Manifold
Navien NCB-H and NFC-H Series Primary Manifold
Manufacturer Part #30026576C
Navien

Stainless Steel FNPT 1-1/2 x 1-1/2 x 1 in. Valve Manifold

  • Fast #
  • Part #N30026576B
  • Item #10012161
  • Manufacturer Part #30026576B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Valve kit
  • Dielectric union connections
  • Stainless steel
  • PRV/air vent/LWCO adaptor tree
  • Threaded connection adaptor with clip and LWCO plug
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Height
13-9/10 in
Length
16-4/5 in
Valve Size
1 in
Width
14-2/5 in
Characteristics & Features
Brand Model Compatibility
Model NCB-190/060H, NCB-190/080H, NCB-240/110H, NCB-240/130H, NCB-250/150H, NFC-175H, NFC-200H
Fitting Type
Manifold, Reducing
Material
Stainless Steel, Rubber
Outlet Quantity
2
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
884954341866