This product requires certification to purchase.

16 x 16 x 2 in. Air Filter MERV 8

NC Filtration

Prime V - 20 16 x 16 x 2 in. Air Filter MERV 8

  • Fast #
  • Part #NNC8PLS16162E
  • Item #7046197
  • Manufacturer Part #NC8PLS16162E
4.1 out of 5 Customer Rating
Brand image
NC Filtration

Prime V - 20 16 x 16 x 2 in. Air Filter MERV 8

  • Fast #
  • Part #NNC8PLS16162E
  • Item #7046197
  • Manufacturer Part #NC8PLS16162E
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Commercial and residential applications
  • Durable and moisture resistant construction
  • Low resistance to air flow
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
16 in
Size
16 in x 16 in x 2 in
Width
16 in
Characteristics & Features
Collection
Prime V - 20
Disposable
No
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter