This product requires certification to purchase.

5 ft. Rubber Hose

NDA Distributors

5 ft. Rubber Hose

  • Fast #
  • Part #NBK901
  • Item #5077079
  • Manufacturer Part #BK901
5 out of 5 Customer Rating
Brand image
NDA Distributors

5 ft. Rubber Hose

  • Fast #
  • Part #NBK901
  • Item #5077079
  • Manufacturer Part #BK901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5 ft
Characteristics & Features
Material
Rubber
Material Type
EPDM
Warranty & Product Information
GSA Approved
No
Product Type
Hose
UL Listed
No