This product requires certification to purchase.

12 in. Plastic Standard Meter Box

NDS

12 in. Plastic Standard Meter Box

  • Fast #
  • Part #ND1200BO
  • Item #1769697
  • Manufacturer Part #D1200-B/O
3.2 out of 5 Customer Rating
Brand image
NDS

12 in. Plastic Standard Meter Box

  • Fast #
  • Part #ND1200BO
  • Item #1769697
  • Manufacturer Part #D1200-B/O
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The 14 in x 19 in x 12 in body is tapered and has a minimum wall thickness of 0.250 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
  • The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
  • The bottom of the body has a 1 in flange
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
17 in
Weight
6.80 lb
Width
12 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyolefin
Warranty & Product Information
Product Type
Meter Box Body
UPC
052063045542