This product requires certification to purchase.

2 in. Cast Iron Slot Grate

NDS

2 in. Cast Iron Slot Grate

  • Fast #
  • Part #NDS231
  • Item #2249801
  • Manufacturer Part #DS-231
5 out of 5 Customer Rating
Brand image
NDS

2 in. Cast Iron Slot Grate

  • Fast #
  • Part #NDS231
  • Item #2249801
  • Manufacturer Part #DS-231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open surface area 20.85 sq in
  • Grate opening 5/16 in x 4-11/16 in
  • Use with dura slope drains, dura slope catch basins
  • Load rating class D
  • ADA compliant
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Flow Rate
63.78 gpm
Height
3/4 in
Length
2 ft
Width
6 in
Characteristics & Features
Brand Model Compatibility
Dura Slope™ Drain, Dura Slope™ Catch Basin
Color Finish Category
Blacks
Color Finish Name
Black
Grate Shape
Linear
Material
Cast Iron
Warranty & Product Information
Product Type
Flat Grate
UPC
052063011677