This product requires certification to purchase.

24 in. Cast Iron Square Grate

NDS

24 in. Cast Iron Square Grate

  • Fast #
  • Part #N2413
  • Item #3143375
  • Manufacturer Part #2413
5 out of 5 Customer Rating
Brand image
NDS

24 in. Cast Iron Square Grate

  • Fast #
  • Part #N2413
  • Item #3143375
  • Manufacturer Part #2413
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 540
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open surface area 197 sq in
  • Use with 24 in x 24 in catch basin
  • Load rating class C
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Drain Base Height
2 in
Flow Rate
602.65 gpm
Height
2 in
Length
24 in
Width
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Grate Shape
Square
Material
Cast Iron
Warranty & Product Information
Application
Driveways, Patios, Outdoor
Product Type
Grate, Square, Flat
UPC
052063038278