This product requires certification to purchase.

3/4 in. Straight Santoprene and PVC Compression Coupling

NDS

3/4 in. Straight Santoprene and PVC Compression Coupling

  • Fast #
  • Part #NCPC0750
  • Item #7085041
  • Manufacturer Part #CPC-0750
4.2 out of 5 Customer Rating
Brand image
NDS

3/4 in. Straight Santoprene and PVC Compression Coupling

  • Fast #
  • Part #NCPC0750
  • Item #7085041
  • Manufacturer Part #CPC-0750
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • PVC Rated @ 150 PSI Static Pressure @ 72?F NSF/ANSI 61+372 UPC
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
5-1/5 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Compression Coupling
Material
Plastic
Material Type
PVC
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
KCPC0750
UPC
011651257002