This product requires certification to purchase.

33 in. Box Meter Cover with Cast Iron Ring

NDS

33 in. Box Meter Cover with Cast Iron Ring

  • Fast #
  • Part #N125BCDMCIFB
  • Item #3143928
  • Manufacturer Part #125BCDMCIFB
3.7 out of 5 Customer Rating
Brand image
NDS

33 in. Box Meter Cover with Cast Iron Ring

  • Fast #
  • Part #N125BCDMCIFB
  • Item #3143928
  • Manufacturer Part #125BCDMCIFB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The 13 in x 24 in body is tapered and has a minimum wall thickness of 0.27 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.27 in
  • The cover seat area has 18 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 1 in flange
  • The 13 in x 24 in cover has an average thickness of 0.32 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • SS nut on boxes for bolt-down capability
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
13 in
Weight
26.13 lb
Width
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron, Plastic
Material Type
Polyolefin
Warranty & Product Information
Product Type
Meter Box
Waterworks Application
Commercial
UPC
052063092539