This product requires certification to purchase.

4 in. SDR 40 Polypropylene Cleanout

NDS

4 in. SDR 40 Polypropylene Cleanout

  • Fast #
  • Part #NDS22040
  • Item #428316
  • Manufacturer Part #22-040
3.3 out of 5 Customer Rating
Brand image
NDS

4 in. SDR 40 Polypropylene Cleanout

  • Fast #
  • Part #NDS22040
  • Item #428316
  • Manufacturer Part #22-040
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Cleanout
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
FM Approved
No
UPC
052063023632