This product requires certification to purchase.

48 in. Neutral Sloped Channel Drain in Light Grey

NDS

48 in. Neutral Sloped Channel Drain in Light Grey

  • Fast #
  • Part #NDS090N
  • Item #3143590
  • Manufacturer Part #DS-090N
4.2 out of 5 Customer Rating
Brand image
NDS

48 in. Neutral Sloped Channel Drain in Light Grey

  • Fast #
  • Part #NDS090N
  • Item #3143590
  • Manufacturer Part #DS-090N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Inner depth 3.99 in
  • Load rating Class D
  • Easier handling and installation
  • Lower freight costs
  • High chemical resistance
  • Bottom outlet on each channel section
  • 0.7% built-in slope
  • Duraloc integral joint lock to prevent joint movement
  • Interlocking tongue and groove joints for secure alignment and easy installation
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth
5-19/25 in
Drain Base Height
5-76/100 in
Flow Rate
75 gpm
Height
5-76/100 in
Length
48 in
Width
6 in
Characteristics & Features
Brand Model Compatibility
Dura Slope™ Trench Drain
Color Finish Category
Greys
Color Finish Name
Light Grey
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
Product Type
Neutral Slope Channel
Waterworks Application
Drainage
UPC
052063008547