This product requires certification to purchase.

7 in. Deep Profile Channel Drain

NDS

7 in. Deep Profile Channel Drain

  • Fast #
  • Part #N833
  • Item #2452544
  • Manufacturer Part #833
5 out of 5 Customer Rating
Brand image
NDS

7 in. Deep Profile Channel Drain

  • Fast #
  • Part #N833
  • Item #2452544
  • Manufacturer Part #833
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mechanical interlocking joints
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/4 in
Drain Base Height
7-1/4 in
Height
7-1/4 in
Length
20 in
Width
8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Light Grey
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Drain, Deep Profile
UPC
052063808338