This product requires certification to purchase.

8 in. Square Black Grate

NDS

8 in. Square Black Grate

  • Fast #
  • Part #NDS881
  • Item #1639208
  • Manufacturer Part #881
5 out of 5 Customer Rating
Brand image
NDS

8 in. Square Black Grate

  • Fast #
  • Part #NDS881
  • Item #1639208
  • Manufacturer Part #881
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open surface area 17.16 sq in
  • Grate opening 1/4 in
  • Fits Spee-D® basin, 6 in sewer and drain pipe and fittings, 6 in corrugated Pipe and DWV Pipe
  • Heelproof
  • Load rating class A
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/4 in
Drain Base Height
4-3/4 in
Fitting Size 1
6 in
Fitting Sizes
6 in
Flow Rate
52.49 gpm
Height
4-3/4 in
Length
8 in
Width
8 in
Characteristics & Features
Brand Model Compatibility
Spee-D® Basin
Color Finish Category
Blacks
Color Finish Name
Black
Grate Shape
Square
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Product Type
Grate
Type
NDS881
Waterworks Application
Sewer
UPC
052063608815