This product requires certification to purchase.

#8 x 1 in. Stainless Steel Phillips Flat Head Concrete Screws (Bag of 12)

NDS

#8 x 1 in. Stainless Steel Phillips Flat Head Concrete Screws (Bag of 12)

  • Fast #
  • Part #N229EA
  • Item #10075283
  • Manufacturer Part #229
5 out of 5 Customer Rating
Brand image
NDS

#8 x 1 in. Stainless Steel Phillips Flat Head Concrete Screws (Bag of 12)

  • Fast #
  • Part #N229EA
  • Item #10075283
  • Manufacturer Part #229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Secures Spee-D® Channel grates onto channel drains
  • Secures select grates to 3 in. Pro Series Channel™ drains
  • Made of stainless steel
  • Secures Spee-D® Channel standard plastic grates, galvanized steel grates, and decorative iron grates onto channel drains; Also secures 3 in. Pro Series Channel™ grates to channel drains
  • Requires Certification
Dimensions & Measurements
Length
1 in
Size
1 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Screw Head
Flat Head
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
Product Type
Screw
Type
N229EA