This product requires certification to purchase.

9 x 4 in. Schedule 40 Surface Drain Inlet with Grate

NDS

9 x 4 in. Schedule 40 Surface Drain Inlet with Grate

  • Fast #
  • Part #NFWSD69
  • Item #1684794
  • Manufacturer Part #FWSD69
3.6 out of 5 Customer Rating
Brand image
NDS

9 x 4 in. Schedule 40 Surface Drain Inlet with Grate

  • Fast #
  • Part #NFWSD69
  • Item #1684794
  • Manufacturer Part #FWSD69
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used on item dry well drain
  • Use to drain excess water and direct it to a more water safe area such as a curb or gutter
  • 9 in high
  • 4.5 in OD fits Schedule 40 PVC fittings
  • Open surface area 8.22 sq in
  • 25.15 GPM
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
9 in
Length
6-3/8 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Inlet
UPC
052063003245