This product requires certification to purchase.

6 in. Compression Corrugated PVC Internal Coupling

NDS

EzFlow® 6 in. Compression Corrugated PVC Internal Coupling

  • Fast #
  • Part #N6C07
  • Item #3765363
  • Manufacturer Part #6C07
4 out of 5 Customer Rating
Brand image
NDS

EzFlow® 6 in. Compression Corrugated PVC Internal Coupling

  • Fast #
  • Part #N6C07
  • Item #3765363
  • Manufacturer Part #6C07
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • SDR35 solvent weld
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Clean Bagged:
No
Collection:
EzFlow®
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
052063024875
Weight:
0.8 lb