This product requires certification to purchase.

3/4 in. IPS Spigot x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

NDS

Flo-Lock™ 700 Series 3/4 in. IPS Spigot x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

  • Fast #
  • Part #N73307
  • Item #216419
  • Manufacturer Part #733-07
5 out of 5 Customer Rating
Brand image
NDS

Flo-Lock™ 700 Series 3/4 in. IPS Spigot x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

  • Fast #
  • Part #N73307
  • Item #216419
  • Manufacturer Part #733-07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Compression
End Connections
Spigot x Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-9/10 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
Flo-Lock™ 700 Series
Color Finish Name
White
Fitting Type
Compression Adapter
Material
Plastic
Material Type
PVC
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
72
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM D-2737
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
670686733075