This product requires certification to purchase.

Grass Paver in Black

NDS

Grass Paver in Black

  • Fast #
  • Part #NTT24
  • Item #7010946
  • Manufacturer Part #TT-24
3.4 out of 5 Customer Rating
Brand image
NDS

Grass Paver in Black

  • Fast #
  • Part #NTT24
  • Item #7010946
  • Manufacturer Part #TT-24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tufftrack™ provides a permeable surface that eliminates or reduces stormwater runoff
  • The design of Tufftrack™ allows for increased lateral movement of water and nutrients
  • Stormwater filters naturally through subsurface, reducing pollutants
  • The Urban Heat Island (UHI) effect is mitigated as grass does not absorb as much heat energy as traditional hardscapes
  • Pavers are made of 100% recycled plastic
  • Requires Certification

Documents

Dimensions & Measurements
Length
2 ft
Width
2 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
UPC
052063004822