This product requires certification to purchase.

PVC 3" x 4" x 4" Downspout Adapter

NDS

PVC 3" x 4" x 4" Downspout Adapter

  • Fast #
  • Part #N9P06
  • Item #3143245
  • Manufacturer Part #9P06
4.9 out of 5 Customer Rating
Brand image
NDS

PVC 3" x 4" x 4" Downspout Adapter

  • Fast #
  • Part #N9P06
  • Item #3143245
  • Manufacturer Part #9P06
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3 in x 4 in offset downspout
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
End Connection 1
Hub
End Connections
Hub
Fits Pipe Size
3 in - 4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
DWV
Product Type
Adapter
Type
N9P06
UPC
052063009063