This product requires certification to purchase.

Square Grate in Galvanized Steel

NDS

Square Grate in Galvanized Steel

  • Fast #
  • Part #N2415
  • Item #3143394
  • Manufacturer Part #2415
3.4 out of 5 Customer Rating
Brand image
NDS

Square Grate in Galvanized Steel

  • Fast #
  • Part #N2415
  • Item #3143394
  • Manufacturer Part #2415
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 384
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open surface area 422.45 sq in
  • Use with 24 in x 24 in catch basin
  • Load rating class C
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Driveways, Patios, Outdoor
Brand Model Compatibility:
2400, 2404 and 2418 Catch Basins
Color Finish Name:
Galvanized
Depth:
2 in
Flow Rate:
1292.33 gpm
Height:
2 in
Length:
24 in
Material:
Steel
Product Type:
Grate, Square, Flat
UPC:
052063038285
Width:
24 in