This product requires certification to purchase.

22-1/4 in. Catch Basin Frame

Neenah Foundry

22-1/4 in. Catch Basin Frame

  • Fast #
  • Part #NR59000011
  • Item #3145039
  • Manufacturer Part #R5900-0011
4.2 out of 5 Customer Rating
Brand image
Neenah Foundry

22-1/4 in. Catch Basin Frame

  • Fast #
  • Part #NR59000011
  • Item #3145039
  • Manufacturer Part #R5900-0011
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
22-1/4 in
Height
4 in
Length
20-1/2 in
Characteristics & Features
Material
Grey Iron
Shape
Round
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Catch Basin, Frame